Specifications
- Description:Tube Mill 100 control pharma solution package
- Electrical:220 - 240 V, 50/60 Hz, 100 W
- Max. volume:100 ml
- Feed size:10 mm
- Circumferential speed:65 min⁻¹
- Dimensions:180×300×212 mm
- Weight:2,8 kg
- Pk:1
Specifications
About this item
Tube Mill 100 control pharma solution package for fast grinding of tablets without the risk of cross-contamination.
The Tube Mill 100 control pharma solution package, consisting of the Tube Mill 100 control batch mill and patented disposable plastic chambers with a volume of 100 ml (MT 100.10).
Grinding, storage and transport of the samples takes place in a closed, disposable grinding chamber which eliminates the risk of cross-contamination between different batches. The time-consuming cleaning of the mill and the containers after each cycle is also eliminated. The MT grinding chambers are designed to process even the smallest sample quantities from 1 g.
The Tube Mill 100 control is a batch mill for grinding hard, brittle and dry materials up to Mohs hardness 5. With its disposable and reusable grinding chambers with volumes of 40 or 100 ml, it is versatile and can be used for a wide range of requirements.