Order Entry
Austria
ContactUsLinkComponent
Tube Mill Control Agriculture Solution Package
Tube Mill Control Agriculture Solution Package
Catalog # IKAA10013298
Supplier:  IKA
New Product
undefined
Tube Mill Control Agriculture Solution Package
Catalog # IKAA10013298
Supplier:  IKA
New Product

Specifications

  • Description:
    Tube mill control agriculture solution package
  • Electrical:
    220 - 240 V, 50/60 Hz, 100 W
  • Max. volume:
    40 ml
  • Feed size:
    10 mm
  • Circumferential speed:
    65 min⁻¹
  • Dimensions:
    180×300×170 mm
  • Weight:
    2,7 kg
  • Pk:
    1

Specifications

About this item

Tube mill control agriculture solution system is used for grinding of seeds and grains without risk of cross-contamination.

The Tube Mill control agriculture solution package, consist of the tube mill control batch mill and patented disposable plastic chambers with a volume of 40 ml.

Grinding, storage and transport of the samples takes place in a closed, disposable grinding chamber which eliminates the risk of cross-contamination between different batches. The time-consuming cleaning of the mill and the containers after each cycle is also eliminated. The MT grinding chambers are designed to process even the smallest sample quantities from 1 g.

The Tube Mill control is a batch mill for grinding hard, brittle and dry materials up to Mohs hardness 5. With its disposable and reusable grinding chambers with a volume of 40 ml, it is versatile and can be used for a wide range of requirements.

Delivery: Tube mill control, MT 40.10 Disposable grinding chamber (10 pieces.), MMT 40.1 Multi-use milling tube.