- Max. viscosity:5000 mPas
- Speed range:400 - 8000 min⁻¹
- Description:UTTD control life science solution
- Environmentally Preferable:
- Dimensions:122×178×54 mm
- Motor rating input/output:36/28 W
- Power rating:36 W
- Speed display:OLED
- Weight:1,3 kg
- Pk:1
The UTTD control life science solution package was specially put together to meet the critical challenges of homogenising tissue, cartilage and bone samples: homogeneous comminution of the samples and protection against cross-contamination.
- Single-use homogenisation of tissue samples without risk of cross-contamination
The package includes the powerful ULTRA-TURRAX® Tube Drive P control homogenisation system, which has been designed for universal use. In combination with the patented DT-20 disposable dispersing chambers with 20 ml volume and rotor-stator element, this system ensures optimum sample comminution and fast and uniform homogenisation of the samples.
The hermetically sealable disposable sample containers serve simultaneously as a dispersion vessel, storage unit and transport container. They significantly reduce the cleaning effort and systematically eliminate cross-contamination. Users benefit from reduced handling costs and a lower number of incorrect analyses. Samples can be collected or media added via the pierceable membrane in the vessel lid.