Accessories for primo vert
Supplier: ZEISS
About this item
26 Options Available Below
Product Details & Documents
Specifications for Product Family
Specifications
- Catalog No:
- ZEIS4155101800000
- ZEIS4155101805000
- ZEIS4155101308000
- ZEIS4155001804000
- ZEIS4155101302000
- ZEIS4155101700000
- ZEIS4155101701000
- ZEIS4155101201001
- ZEIS4155101301000
- 630-2146
- 630-2145
- ZEIS4155101304000
- ZEIS4155101305000
- ZEIS4155101306000
- ZEIS4155101307000
- ZEIS4155101813000
- 630-1504
- ZEIS4155101807000
- ZEIS4155101810000
- ZEIS4155101808000
- ZEIS4155101811000
- ZEIS4155101809000
- ZEIS4155101812000
- ZEIS4155001806000
- 630-1401
- ZEIS4155101806000
- Model:
- Kit 5
- Type:
- Binocular
- Observation method:
- Phase contrast
- Head:
- 45° inclined
- Eyepieces:
- WF 10×/20 mm
- Nosepiece:
- Quadruple
- Objectives:
- -
- Stage:
- 200×239 mm with metal insert
- Condenser:
- -
- Focusing system:
- Coaxial coarse and fine knobs
- Illumination:
- Halogen 6V /30 W
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- ZEIS41551018000002-position filter slider for filters (d = 45 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155101800000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS41551018050003-position Ph sliderSpecifications:
More
Specifications
Cat. No.ZEIS4155101805000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101308000Attachable stage enlargement plate, 2×66 mmSpecifications:
More
Specifications
Cat. No.ZEIS4155101308000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155001804000Colour filter set blue, green, yellow (d = 45×1,5 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155001804000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101302000Glass stage insert (D = 110 mm; d = 38 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155101302000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101700000LD condenser 0,4 (WD = 55 mmSpecifications:
More
Specifications
Cat. No.ZEIS4155101700000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101701000LD condenser, 0,3 (WD = 72 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155101701000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101201001LED moduleSpecifications:
More
Specifications
Cat. No.ZEIS4155101201001ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101301000Metal stage insert (D = 110 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155101301000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - 630-2146Microscope stand with binocular phototubeSpecifications:
More
Specifications
Cat. No.630-2146ModelKit 5TypeBinocularObservation methodPhase contrastHead45° inclinedEyepiecesWF 10×/20 mmNosepieceQuadrupleObjectives-Stage200×239 mm with metal insertCondenser-Focusing systemCoaxial coarse and fine knobsIlluminationHalogen 6V /30 W - 630-2145Microscope stand with binocular tubeSpecifications:
More
Specifications
Cat. No.630-2145ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101304000Mounting frame for microtiter plates, 96 positionsSpecifications:
More
Specifications
Cat. No.ZEIS4155101304000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101305000Mounting frame for Petri dishes (d = 35 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155101305000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101306000Mounting frame for Petri dishes (d = 54 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155101306000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101307000Mounting frame for Petri dishes (d = 65 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155101307000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101813000Neutral-density filter 0,12 in mount (d = 43 mm)Specifications:
More
Specifications
Cat. No.ZEIS4155101813000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - 630-1504Object guide (108×72 mm) with right commandSpecifications:
More
Specifications
Cat. No.630-1504ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101807000Phase stop Ph 0/0,3Specifications:
More
Specifications
Cat. No.ZEIS4155101807000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101810000Phase stop Ph 0/0,4Specifications:
More
Specifications
Cat. No.ZEIS4155101810000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101808000Phase stop Ph 1/0,3Specifications:
More
Specifications
Cat. No.ZEIS4155101808000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101811000Phase stop Ph 1/0,4Specifications:
More
Specifications
Cat. No.ZEIS4155101811000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101809000Phase stop Ph 2/0,3Specifications:
More
Specifications
Cat. No.ZEIS4155101809000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101812000Phase stop Ph 2/0,4Specifications:
More
Specifications
Cat. No.ZEIS4155101812000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155001806000Pointer for eyepiece focusSpecifications:
More
Specifications
Cat. No.ZEIS4155001806000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - 630-1401Sample holderSpecifications:
More
Specifications
Cat. No.630-1401ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination - ZEIS4155101806000Two-position phase contrast sliderSpecifications:
More
Specifications
Cat. No.ZEIS4155101806000ModelTypeObservation methodHeadEyepiecesNosepieceObjectivesStageCondenserFocusing systemIllumination
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



