Vacuum pump system SC 920 G
189-0033
: KNF
- Flow rate:1,26 m³/h
- Description:Vacuum pump system SC 920 G, pump head in PPS, with FFPM valves
- Environmentally Preferable:
- Model:SC 920 G
- Ultimate vacuum:2 [mbar abs.]
- Diaphragms:PTFE-coated
- Hose connection:Pneumatic: ID 10
Coolants: ID 8
Inert gas: ID 6 - Permitted gas and ambient air temperature:+5 ... +40 °C
- Weight:15,2 kg
- W×D×H:366×294×423 mm
- Pk:1
Vacuum Pump System SC 920 G is speed regulated.
Application: Rotary evaporation, distillation.
- Automatic, accurate recognition and monitoring of the boiling point using the integrated ramp function
- Speed-controlled
- PPS pump head combined with PTFE-coated diaphragm are ideal for aggressive/corrosive gases and vapors
- Integrated gas ballast valve
- Quiet operation
The vacuum pump system consists of a vacuum pump with electronic control, a suction-side separator, a high performance condenser with separator on the pressure side, and a hand terminal for remote control. Software that permits PC based control over the vacuum pump system is also included. One interesting feature is the ability to save pressure curves and retrieve them at a later time.