Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Soil Sampler Pro

Soil Sampler Pro, Stainless steel 316L, 1000 mm, 25 mm
Artikelnr. SAMP1620A-01
Anbieter:   Sampling Systems
Soil Sampler Pro
Artikelnr. SAMP1620A-01
Anbieter:  Sampling Systems
Soil Sampler Pro
Soil Sampler Pro

Soil Sampler Pro, Stainless steel 316L, 1000 mm, 25 mm

Preis
216,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The soil sampler pro is ideal for use with lawns, meadows, and light to medium soils.

  • Collect a fast, cross sectional soil sample
  • Robust stainless steel design
  • Includes a footrest and wide handles
  • Available from stock
  • Fast delivery

The soil sampler pro is great for taking fast cross sectional samples of soil. The robust design, including footrest and wide handles, allows users to use extra force to push down into the soil.

Specifications
  • Ø:
    25 mm
  • Description:
    Soil Sampler Pro
  • Length:
    1000 mm
  • Material:
    Stainless steel 316L
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.