Order Entry
Austria
ContactUsLinkComponent
Transparent Tamper-Evident Cryogenic Tape for Frozen Containers
Transparent Tamper-Evident Cryogenic Tape for Frozen Containers
Catalog # GAINTEQ-22C3-100
Supplier:  GA
undefined
Transparent Tamper-Evident Cryogenic Tape for Frozen Containers
Catalog # GAINTEQ-22C3-100
Supplier:  GA

Specifications

  • Description:
    Tamper-evident cryogenic tape, core size: 3"
  • Dimensions:
    22,2 mm × 30 m (0,875" × 100')
  • Pk:
    1 Roll

Specifications

About this item

Transparent tamper-evident tape for already frozen containers and boxes, ideal for long-term storage in cryogenic and deep-freeze conditions. Suitable for immersion and thawing in a water baths, the tape will tear upon any attempt to remove it, indicating any attempt to open the labeled container.

  • Temperature range: –196 to +121 °C (–321 to +250 °F)
  • Clear tamper-evident design indicates any attempt to open the container
  • Writable with permanent cryogenic markers
  • Ideal for already frozen surfaces (as low as –80 °C) without thawing first

Transparent tape comes in a roll format to identify already frozen plastic containers. Tapes are waterproof, suitable for immersion and thawing in a water bath, with a unique tamper-evident design. Opening of the container will tear or destroy the seal, indicating that tampering occurred and that the sample or product it contains has been compromised. Designed to be marked on with permanent cryogenic markers.