Memosens pH Sensors for Disinfection, CPS31E
Supplier: Endress+Hauser
New Product
Certificates
About this item
pH sensor for application in drinking water and swimming pools.
- Many options available: for minimum conductivities, 3 junctions are the best choice
- Memosens offers maximum process safety thanks to non-contact, inductive signal transmission
The Memosens CPS31E is a sensor for pH compensation in disinfection processes. It ensures safe drinking water and swimming pools by delivering stable measurement inputs. The sensor shows minimum drift thanks to a very low level of ion depletion in electrolyte.
Specifications
- Catalog No:
- ENDRCPS31E-10E3/0
- ENDRCPS31E-1020/0
- Model:
- CPS31E-AA7ASC2
- CPS31E-AA7AAB2
- pH range:
- 1 - 12
- 1 - 12
- Temperature range:
- –15...+80 °C
- –15...+80 °C
- Range:
- 0,8 - 4 bar (Absolute pressure)
- 0,8 - 4 bar (Absolute pressure)
- Reference system:
- 3 ceramic junctions, salt store, saturated KCl, Ag/AgCl
- 1 ceramic junction, 3 M KCl, Ag/AgCl
- Sensor type:
- Basic version, zero point pH 7,0, temperature sensor NTC 30k
- Basic version, zero point pH 7,0, temperature sensor NTC 30k
- Shaft length:
- 120 mm
- 120 mm
Specifications
Frequently Bought Together