Order Entry
Austria
ContactUsLinkComponent
Redox Sensor for Standard Applications, CPS12
Redox Sensor for Standard Applications, CPS12
Catalog # ENDRCPS12-0PA2GSA
Supplier:  Endress+Hauser
undefined
Redox Sensor for Standard Applications, CPS12
Catalog # ENDRCPS12-0PA2GSA
Supplier:  Endress+Hauser

Specifications

  • Connection:
    Process Pg 13.5; plug DIN coax + UKCA marking (head)
  • Description:
    Redox sensor CPS12 (CPS12-0PA2GSA); basic version; 120 mm shaft length
  • Material:
    Platinum
  • Pk:
    1

Specifications

About this item

Glass ORP sensor for standard applications.

  • Robust electrode with long poison diffusion path
  • Low maintenance thanks to large, dirt-repellent PTFE ring diaphragm
  • Suitable for harsh applications: process glass for highly alkaline media and pressure-stable up to 16 bar (232 psi)
  • Available with various measuring elements for application in oxidizing or reducing media
  • Memosens technology offers maximum process safety through contactless inductive signal transmission

The Orbisint CPS12 is the all-rounder for ORP measurement in process and environmental applications. Designed for low maintenance and a long operating life.

Material: Platinum measuring surface