Epoxy Embedding Medium Kit
Product Details & Documents
The Epoxy Embedding Medium Kit is a very widely used embedding medium for electron microscopy. The embedding formulation originally published by Luft (1961) is excellent for both plant and animal tissues. Due to the low viscosity of the resin, it penetrates the tissue specimen faster than Araldite and other polymers. It hardens easily and uniformly at low temperatures with the addition of dodecenylsuccinic anhydride (DDSA), methyl nadic anhydride (MNA), and the accelerator 2,4,6-tris(dimethylaminomethyl)phenol (DMP-30). Slight shrinkage may occur during curing. This kit is useful for embedding a variety of tissues as a wide range of hardness can be obtained with this resin to suit a specific tissue type by using two different anhydride curing agents (DDSA and MNA).
- Excellent medium for embedding a wide variety of tissues, including both plant and animal
- Facilitates rapid embedding (less than 3 hours)
- Low viscosity facilitates rapid tissue penetration
- Desirable hardness is easy to obtain to suit a specific tissue type
Epoxy Embedding Medium Kit has been used in the following applications:
to study the role of NDRG2, an essential colonic epithelial barrier regulator, in gut homeostasis maintenance and colitis-associated tumor development
to study the interaction of polymer scaffold nanofibers with growing cells
to study the morphological characterisation of postembryonic development of blood–spleen barrier in ducks
to understand the role of NOD1/NOD2 receptors in Fusobacterium nucleatum-mediated neutrophil extracellular traps
Documents
Certificates
Search by Lot NumberSpecifications
Specifications
- Pk:1
- Description:Epoxy embedding medium kit
- Application:Hematology, histology
- Cat. No.:45359-1EA-F
- Storage temperature:2...8 °C
- Flash point:135 °C
- Density:1,9 g/cm³
Specifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



