Tungsten Standard Solution, 1000 mg/L W in Water (from W), Standard for ICP
ACSDC066.W.L1
: CPACHEM
New Product
:
- Concentration:1000 mg/L
- Matrix:H₂O
- Pk:100 mL
- Element:Tungsten
- Symbol:W
Shelf life on ship date: 36 months - store under normal laboratory conditions, at temperatures between 15 to 25 °C.
: ISO 17034, 17025, 9001 certified.