Order Entry
Austria
ContactUsLinkComponent
Magnetic stirrer for cell cultures, bioMIX 1
Magnetic stirrer for cell cultures, bioMIX 1
Supplier:  2MAG
Certificates
undefined
Magnetic stirrer for cell cultures, bioMIX 1
Supplier:  2MAG

Specifications

  • Catalog No:
  • 442-0834
  • Model:
  • bioMIX 1
  • Speed range:
  • 5 - 250 min⁻¹
  • Max. stirring capacity H₂O:
  • 5 - 5000 ml
  • Power input:
  • 6 W
  • Plate material:
  • Stainless steel
  • Plate dimensions:
  • 180×180 mm
  • Weight:
  • 3,3 kg
  • W×D×H:
  • 180×238×38 mm

Specifications

Related Information

Frequently Bought Together