Order Entry
Austria
ContactUsLinkComponent
Hermetic Box, PP
Hermetic Box, PP
Catalog # MULC1368
Supplier:  MULTIROIR
undefined
Hermetic Box, PP
Catalog # MULC1368
Supplier:  MULTIROIR

Specifications

  • Capacity:
    4,5 L
  • Colour:
    Translucent
  • Material:
    PP
  • W×D×H:
    265×162×150 mm
  • Pk:
    12

Specifications

About this item

Certified BPA-free, this airtight container is ideal for transporting and securely storing products, whether liquid or solid in form.

  • Manufactured from translucent polypropylene
  • BPA-free
  • Microwave and dishwasher safe
  • Food contact safe
  • Temperature resistance (−25 to +100 °C)

This polypropylene box with an airtight lid is ideal for transporting and storing various products. Its lid features edges that allow safe and secure stacking. The box is resistant to shocks, chemicals, and temperature variations ranging from −25 to +100 °C.