Swep Duo r-Micro Tech Pro Mop
Swep Duo r-MicroTech Pro mop, Grey, 500 mm, 25 pack/case
Catalog # VILE171400
Supplier: FHP VILEDA SCS
Jump to:
Product Details & Documents
Swep duo r-MicroTech Pro mops are fast cleaning of smooth floors. Unique microfiber pile and fringe construction for superior floor cleaning without aggressive chemicals.
- Up to 99,9% virus and bacteria removal
- Highly durable up to 900 washes tested at internal lab
- Made with up to 60% recycled materials in the complete mop
- New symmetrical design with numbered finger loops for guided cleaning
By being double sided Swep Duo mops clean twice the area by just flipping the frame and keep mopping. Only need to purchase and to launder half the number of mops - meaning lower investments and lower usage of water, chemicals and electricity.
Specifications
- Colour:Grey
- Description:Swep Duo r-MicroTech Pro mop
- Length:500 mm
- Packed:25 pack/case
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



