Order Entry
Austria
ContactUsLinkComponent
Screw Cap, PP
Artikelnr. RIXI8-3000-28-W
Lieferant:  RIXIUS
Screw Cap, PP
Artikelnr. RIXI8-3000-28-W
Lieferant:  RIXIUS

Spezifikationen

  • Connection:
    Screw cap, 2 g, 11,6 mm height
  • For:
    Round bottles 250 - 1000 ml
  • Packed:
    6400 pieces per box, 153600 pieces per pallet
  • Thread:
    RD28
  • Type:
    Screw cap
  • Colour:
    White
  • Material:
    PE
  • Pk:
    1

Spezifikationen

Über diesen Artikel

Closure made of PE white 0/001 with inner cone for thread 28 for round bottle 250 to 1000 ml.