Order Entry
Austria
ContactUsLinkComponent
Cleanroom Sword, CR/A
Catalog # PPSA3500951
Cleanroom Sword, CR/A
Catalog # PPSA3500951

Specifications

  • Description:
    Cleanroom sword CR/A, 140 g weight
  • Dimensions:
    65×2,8×3 cm
  • Pk:
    1

Specifications

About this item

Flexible holder for cleaning hard-to-reach places and narrow gaps.

  • Autoclavable
  • ClinoConnect Lock handle
  • Locking mechanism
  • Cleaning of hard-to-reach areas and narrow gaps

Grip material: Polyamide, glass-fibre reinforced
Fin material: Plastic Purell, FE silicon manganese wire