Acrodisc™ PSF Non-Sterile RC Syringe Filters
Supplier: Cytiva (Formerly Pall Lab)
Certificates
About this item
Acrodisc™ PSF high performance syringe filters can be used for general clarification or application specific uses like dissolution, HPLC, and IC. Engineered to work in most automated filter systems.
- Regenerated cellulose (RC) membrane syringe filters (non-sterile) designed for automated filtration systems
- Polypropylene housing ensures smooth transport from storage turntable to the filtration site
- Regenerated cellulose-Borosilicate glass filter media
- Use as a prefilter for complex samples
- Enhance your HPLC column's life by using a prefilter
- Optimised features for smooth operation on robotic platforms
- Learn how you can recycle Acrodisc™ filters after use
- Optimised for SOTAX™, Caliper (Zymark™), Varian™, and Erweka™ tablet tester systems
They are HPLC and automation certified for use in many common analytical systems. They can also be used manually. Acrodisc™ PSF syringe filters have a strict outside filter geometry which offers smooth filter to filter release and consistent filter advancement in automated applications.
Specifications
- Catalog No:
- 514-1445
- 514-1446
- 514-1444
- 514-1447
- Type:
- Syringe filter
- Syringe filter
- Syringe filter
- Syringe filter
- Hold-up volume:
- <125 µl
- <125 µl
- <125 µl
- <125 µl
- Max. operating pressure:
- 2,1 bar
- 2,1 bar
- 2,1 bar
- 2,1 bar
- Max. temperature:
- 82 ℃
- 82 ℃
- 82 ℃
- 82 ℃
- Water flow rate:
- 795 ml/min at 1,0 bar (100 kPa, 15 psi)
- 795 ml/min at 1,0 bar (100 kPa, 15 psi)
- 795 ml/min at 1,0 bar (100 kPa, 15 psi)
- 795 ml/min at 1,0 bar (100 kPa, 15 psi)
Specifications
Frequently Bought Together