Order Entry
Austria
ContactUsLinkComponent
WHEATON® Filtration Assembly with Stainless Steel Support and No. 8 Stopper Connections, 47 mm
WHEATON® Filtration Assembly with Stainless Steel Support and No. 8 Stopper Connections, 47 mm
Artikelnr. WHEA419360
Supplier:  DWK Life Sciences
undefined
WHEATON® Filtration Assembly with Stainless Steel Support and No. 8 Stopper Connections, 47 mm
Artikelnr. WHEA419360
Supplier:  DWK Life Sciences

Specifications

  • Capacity:
    300 ml (funnel)
  • Description:
    Filtration Sssembly with stainless steel support, 47 mm
  • Pk:
    1

Specifications

About this item

The filtration assembly with fritted glass support is designed to handle up to 1000 ml of liquid for analysis of particulate or microbiological contamination.

  • Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
  • Recommended for filtering viscous or proteinaceous solutions or to produce ultraclean filtrate

Flasks have a #2 hose connection for ¹/₄" (6 mm) I.D. tubing. Flasks are not included.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery information: Includes a 316 stainless steel support with 120 mesh screen, PTFE support screen gasket, glass support base, 300 ml graduated funnel, anodized aluminum clamp and a No. 8 silicone stopper.

Components

Product Information