Order Entry
Austria
ContactUsLinkComponent
WHEATON® Filtration Assembly with Stainless Steel Support and No. 5 Stopper Connections, 25 mm
WHEATON® Filtration Assembly with Stainless Steel Support and No. 5 Stopper Connections, 25 mm
Catalog # WHEA419327
Supplier:  DWK Life Sciences
undefined
WHEATON® Filtration Assembly with Stainless Steel Support and No. 5 Stopper Connections, 25 mm
Catalog # WHEA419327
Supplier:  DWK Life Sciences

Specifications

  • Capacity:
    15 ml (funnel)
  • Description:
    Filtration assembly with stainless steel support, 25 mm
  • Pk:
    1

Specifications

About this item

The filtration assembly with fritted glass support is designed to handle small volumes of liquids for analysis of particulate or microbiological contamination.

  • Glass components are manufactured from WHEATON® 33 low extractable borosilicate glass
  • Recommended for filtering viscous or proteinaceous solutions
  • or to produce ultraclean filtrate

Flasks have a #2 hose connection for ¹/₄" (6 mm) I.D. tubing. Flasks are not included.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery information: Includes a 316 stainless steel support with 120 mesh screen, PTFE support screen gasket, glass support base, 15 ml graduated funnel, anodized aluminum clamp and a No. 5 silicone stopper.