Order Entry
Austria
ContactUsLinkComponent
WHEATON® Filtration Assembly with Fritted Glass Support and No. 5 Stopper Connections, 25 mm
WHEATON® Filtration Assembly with Fritted Glass Support and No. 5 Stopper Connections, 25 mm
Catalog # WHEA419325
Supplier:  DWK Life Sciences
undefined
WHEATON® Filtration Assembly with Fritted Glass Support and No. 5 Stopper Connections, 25 mm
Catalog # WHEA419325
Supplier:  DWK Life Sciences

Specifications

  • Porosity:
    40 - 60 µm
  • Capacity:
    15 ml (funnel)
  • Description:
    Filtration assembly with fritted glass support, 25 mm
  • Pk:
    1

Specifications

About this item

The filtration assembly with fritted glass support is designed to handle small volumes of liquids for analysis of particulate or microbiological contamination.

  • Glass components are manufactured from WHEATON® 33 low extractable borosilicate glass
  • Recommended for general filtration

Flasks have a #2 hose connection for ¹/₄" (6 mm) I.D. tubing. Flasks are not included.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a coarse porosity (40 to 60 µm) fritted glass support base, 15 ml graduated funnel, anodized aluminum clamp, and a No. 5 silicone stopper.