Order Entry
Austria
ContactUsLinkComponent
SOCOREX® DOSYS™ All-Glass Syringe
SOCOREX® DOSYS™ All-Glass Syringe
Catalog # WHEAW851014
Supplier:  DWK Life Sciences
SOCOREX® DOSYS™ All-Glass Syringe
Catalog # WHEAW851014
Supplier:  DWK Life Sciences

Specifications

  • Description:
    All-glass syringe, metal luer lock nozzle, 1 - 20 ml, graduation intervals: 1 ml
  • Pk:
    2

Specifications

About this item

The reusable borosilicate glass syringes offer superior chemical and heat-shock resistance.

  • Precision-machined plunger and barrel
  • Excellent fitting and tightness
  • Permanent, high visibility graduations
  • Sterilisation up to 160 °C (320 °F)
  • Sizes offered from 1 to 250 ml

Low-cost alternative to plastic syringes, complementing the self-refilling models in many applications.