Seal for Screw Cap
Catalog # NEUB6026-025-12
Supplier: NEUBERT VOLUME GLASSWAERE
Specifications
- Hole Ø:12 mm
- Thread:GL 25
- Tube ext.Ø:22 mm
- Description:Gasket for GL 25 with hole
- Material:Silicone rubber
- Pk:1
Specifications
About this item
Silicone with PTFE coating.
Seal for GL with hole for GL screw connections, silicone seal with hole.