Connection Cap, GL 25
Screw weight cap, GL 25, with hole, GL 25, Red, Without seal
Catalog # NEUB6024-050-025
Supplier: NEUBERT VOLUME GLASSWAERE
Jump to:
Product Details & Documents
Connection caps with hole made of celanex, without seal.
- Drilling: 18 mm
- Made of celanex (200°)
Specifications
- Thread:GL 25
- Type:Without seal
- Colour:Red
- Description:Screw weight cap, GL 25, with hole



