Order Entry
Austria
ContactUsLinkComponent
FCsg 5501 Perfection Freestanding Freezer, with SmartFrost
FCsg 5501 Perfection Freestanding Freezer, with SmartFrost
Catalog # LIEBFFFCSG5501
Supplier:  Liebherr
FCsg 5501 Perfection Freestanding Freezer, with SmartFrost
Catalog # LIEBFFFCSG5501
Supplier:  Liebherr

Specifications

  • W×D×H ext.:
    747×769×1818 mm
  • Noise level:
    49 db
  • Capacity:
    499 L
  • Description:
    Freestanding freezer with SmartFrost
  • Model:
    FCsg
  • Electrical:
    220 - 240 V, 50 Hz
  • Shipping weight:
    106 kg
  • Refrigerant:
    R 290
  • Display:
    Touch
  • Door lock:
    Mechanical
  • Material:
    Stainless steel
  • Plug:
    Liebherr's
  • Shelves/drawers:
    5
  • Weight:
    97 kg
  • Pk:
    1
  • Temperature:
    −9...−26 °C

Specifications

About this item

Freestanding freezer with SmartFrost greatly reduces frost build-up in the interior and on stored products.

  • SmartFrost
  • Replaceable door seal
  • Light alarm
  • Suitable for euronorm boxes (only gastronomy freezer)
  • Self-closing door <90°/automatic door-closing at less than 90°
  • Retrofittable WiFi/LAN interface

Energy consumption in 24h: 3,380 kWh/24h
Measurement methodology for energy consumption: EN 16825
Colour, side wall material, door colour: stainless steel
Door/cover material: full-panel door
Handle: aluminium slimline door handle
Material of interior containers: plastic, silver
Shelf material: plastic-coated grids