Order Entry
Austria
ContactUsLinkComponent
AC Adapter for Portable Printers
AC Adapter for Portable Printers
Catalog # BRDY176990
Supplier:  Brady
undefined
AC Adapter for Portable Printers
Catalog # BRDY176990
Supplier:  Brady

Specifications

  • Description:
    AC adapter for M410, M510, M511, M610 and M611 portable printers, black, 114,30W×31,75H×50,80D mm
  • Pk:
    1
  • For:
    BMP41; M410; BMP51; BMP53; M510; BMP61; M610; M611

Specifications

About this item

Work the entire day using this AC adapter/battery charger. It powers the M410, M510, M511, M610 and M611 label printers and charges the related battery packs.

  • Use this adapter to power and charge your M410, M510, M511, M610 and M611 label printers
  • Includes an AC adapter/charger
  • Power supply voltage 110 to 240 V

Work the entire day using this AC Adapter/Battery Charger. It powers the M410, M510, M511, M610 and M611 label printers and charges the related battery packs. Use this adapter to power and charge your M410, M510, M511, M610 and M611 label printers.. Includes an AC Adapter/Charger. Power supply voltage: 110 - 240 V.

Ordering information: Order reference M41-51-61-AC.
Delivery: AC adapter and power cord.