Order Entry
Austria
ContactUsLinkComponent
 
Brady® P-Flag Matte Polypropylene Labels for M410, M510, and M511 Printers
Catalog # BRDY177005
Supplier:  Brady
undefined
Brady® P-Flag Matte Polypropylene Labels for M410, M510, and M511 Printers
Catalog # BRDY177005
Supplier:  Brady

Specifications

  • Colour:
    Black on white
  • Length:
    29,97 mm
  • Material:
    PP
  • Model:
    B-425A
  • Pk:
    120
  • Width:
    20,02 mm

Specifications

About this item

White B-425A thermal transfer printable polypropylene is ideal for labelling applications requiring excellent solvent resistance and print performance.

  • Service temperature of −70 to +80 °C
  • Compatible with Brady printers BMP41, BMP51, BMP53, M410, M510, and M511
  • For use with ribbon series R4300

White B-425A thermal transfer printable polypropylene provides no visible affect to the label when exposed to most common chemicals, oils, or water.

Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.

Certifications: UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815.