Order Entry
Austria
ContactUsLinkComponent
Aggressive Adhesive Multi-Purpose Nylon Labels B-499 for M410, M510 and M511 Printers
Aggressive Adhesive Multi-Purpose Nylon Labels B-499 for M410, M510 and M511 Printers
Catalog # BRDY177011
Supplier:  Brady
undefined
Aggressive Adhesive Multi-Purpose Nylon Labels B-499 for M410, M510 and M511 Printers
Catalog # BRDY177011
Supplier:  Brady

Specifications

  • Colour:
    Black on white
  • Length:
    76,2 mm
  • Material:
    Nylon
  • Model:
    B-499
  • Pk:
    100
  • Width:
    25,40 mm

Specifications

About this item

Looking for a tough and versatile general-purpose label material? Look no further than the B-499 nylon cloth label material. Print almost anywhere with a Brady portable label printer.

  • Designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents
  • Permanent adhesive labels that stick to smooth, rough, and powder-coated surfaces
  • Compatible with Brady printers BMP41, BMP51, BMP53, M410, M510, and M511
  • For use with ribbon series R4300

Ideal for labelling tightly-curved surfaces such as wires and cables, as well as general-purpose lab, equipment panels, faceplates, and terminal blocks. Durable labels are designed to withstand extreme temperatures, chemicals, greases, oils, cleaners and detergents. The permanent adhesive sticks to smooth, rough, and powder-coated surfaces alike.

Certifications: UL Recognised to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863).