Order Entry
Austria
ContactUsLinkComponent
Brady® Harsh Environment Multi-Purpose Clear Polyester Labels for M410, M510, and M511 Printers
Brady® Harsh Environment Multi-Purpose Clear Polyester Labels for M410, M510, and M511 Printers
Catalog # BRDY177007
Supplier:  Brady
undefined
Brady® Harsh Environment Multi-Purpose Clear Polyester Labels for M410, M510, and M511 Printers
Catalog # BRDY177007
Supplier:  Brady

Specifications

  • Colour:
    Black/transparent
  • Length:
    7,62 m
  • Material:
    PE
  • Model:
    B-430
  • Pk:
    1
  • Width:
    25,40 mm

Specifications

About this item

Brady's B-430 clear polyester labels have been engineered to meet a large variety of performance needs.

  • High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
  • Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
  • Black print on clear polyester
  • Compatible with Brady printers BMP41, BMP51, BMP53, M410, M510, and M511
  • For use with ribbon series R6200

From difficult surfaces to harsh environments, this material is ideal for labs, asset tracking, faceplate labelling, and more.

Certifications: UL Recognised to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863).