Order Entry
Austria
ContactUsLinkComponent
Heating circulators, SC100-S14P
Heating circulators, SC100-S14P
  HAKA152-3141
undefined
Heating circulators, SC100-S14P
  HAKA152-3141

 

  • Heating capacity:
    230 V, 50 Hz
  • Temperature Range:
    RT* +13...100 °C
  • Weight:
    6,3 kg
  • Capacity:
    8 - 14 L
  • W×D×H:
    400×380×330 mm
  • Bath W×D×H:
    160×157×300 mm
  • Pk:
    1
  • Type:
    SC100-S14P

 

 

These heating bath circulators are designed for safe operation. The thermostat is attached by a sturdy bath bridge and can be indexed 90°. They suit for applications in viscometers, spectrophotometers, refractometers and metrology.

  • Polyphenyleneoxide (PPO), an economical alternative to stainless steel
  • Thermally resistant up to 100 °C: Temperatures maintained from ambient plus 13 to 100 °C
  • Deliver exceptional temperature performance with operational savings