Order Entry
Austria
ContactUsLinkComponent
Digital Timer and Stopwatch, SHAKE AWAKE
Digital Timer and Stopwatch, SHAKE AWAKE
Catalog # DOST38.2019
Supplier:  TFA DOSTMANN
New Product
Digital Timer and Stopwatch, SHAKE AWAKE
Catalog # DOST38.2019
Supplier:  TFA DOSTMANN
New Product

Specifications

  • Weight:
    49 g
  • Colour:
    Silver
  • Description:
    Plastic digital timer and stopwatch with batteries included
  • W×D×H:
    44×49×74 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

Wall mounting or table stand digital timer and stopwatch, SHAKE AWAKE.

  • With beep sound, flashing light or vibration alarm
  • Hours minutes and minutes/seconds display
  • With mounting magnet and clip
  • Ideal in noisy environments or for someone with hearing difficulties
Delivery: Supplied with timer with stopwatch, batteries (2×AAA, 1,5 V), instruction manual.