Order Entry
Austria
ContactUsLinkComponent
 
Divos 124 Alkaline Detergent for High pH Tolerant MF and UF Membrane
  DIVY7514243
 :  Diversey
Divos 124 Alkaline Detergent for High pH Tolerant MF and UF Membrane
  DIVY7514243
 :  Diversey

 

  • Capacity:
    20 L
  • Description:
    Alkaline detergent for high pH tolerant MF and UF membranes, VM5
  • Pack type:
    Canister/pail, tight head
  • Pk:
    20 L

 

 

Divos 124 is a highly active, foaming, alkaline detergent for the removal of organic and inorganic soiling from MF and high pH tolerant UF membranes.

  • Tested on all relevant UF and MF membrane types and approved for use by major OEM's
  • Highly effective in removing organic and inorganic soiling, increasing permeation rates and returning water fluxes to original values
  • Gives highly cost effective cleaning performance
  • Enhances cleaning efficacy, improving productivity and final product quality

Divos 124 is hard water tolerant. Divos 124 has been tested and approved for use on all types of MF and high pH tolerant UF membranes. Divos 124 is highly effective for the cleaning of membranes in dairy applications. Divos 124 can also be used across a wide range of other food, beverage and pharmaceutical applications.

Used in dairy applications where fat, protein and milkstone is a problem, increasing permeation rates, recovering water fluxes and maintaining optimum production capacity, and also used in food, beverage & pharmaceutical applications where organic and inorganic soiling is a problem, increasing permeation rates, recovering water fluxes and maintaining optimum processing efficiency.

Divos 124 is used at concentrations of 1 to 7% w/w (0,7 to 5% v/v), at 50 to 75 °C for 30 to 45 minutes on high pH tolerant UF and MF membranes. The temperature & pH that Divos 124 is used at depends upon the cleaning temperature & pH tolerance of the membrane. Divos 124 containing solutions should be thoroughly rinsed after use to remove them from all food and beverage contact surfaces.

W×D×H: 240×290×395 mm

Net weight: 26,2 kg
Gross weight: 27,2 kg