Order Entry
Austria
ContactUsLinkComponent
CRĒDO CUBE™ 4 Thermal Protection Containers
CRĒDO CUBE™ 4 Thermal Protection Containers
Catalog # DAKLCREDO_56L
Supplier:  DAKLAPACK
CRĒDO CUBE™ 4 Thermal Protection Containers
Catalog # DAKLCREDO_56L
Supplier:  DAKLAPACK

Specifications

  • Capacity:
    56 L
  • Description:
    Thermal protection container, single wall VIP insulation, kraft box outer material, 25 kg
  • W×D×H:
    Exterior: 540×495×502 mm
    Interior: 381 x 381 x 381 mm
  • Pk:
    1

Specifications

About this item

The Crēdo Cube™ is a passive and reusable shipper qualified to hold chilled medical materials at a safe temperature for up to five days.

  • Superior thermal protection in a convenient mid-size container
  • Highly durable, lightweight
  • Provide an optimum volume ratio of interior payload space for products
  • Allows to ship more product in fewer containers, reducing distribution costs

This system is ideal for reducing shipping costs or for circumstances in which unexpected delays may occur.

Modular TIC™ (Thermal Isolation Chamber) walls with integrated PCM (Phase-Change Material) and VIPs (Vacuum Insulated Panels) makes conditioning in a freezer for year-round shipping easy and allows effortless packing and storage. TIC™ walls contain PCM and completely enclose the temperature-sensitive payload ensuring consistently stable performance.

Delivery: The Crēdo Cube™ is a passive and reusable shipper qualified to hold chilled medical materials at a safe temperature for up to five days.