Order Entry
Austria
ContactUsLinkComponent
Ultrospec 7500 UV-Visible Spectrophotometer
Ultrospec 7500 UV-Visible Spectrophotometer
Catalog # SCLI80-2140-60
Supplier:  BIOCHROM
undefined
Ultrospec 7500 UV-Visible Spectrophotometer
Catalog # SCLI80-2140-60
Supplier:  BIOCHROM

Specifications

  • Light source:
    Xenon
  • Description:
    Spectrophotometer, with 8-sample carousel
  • Interfaces:
    Full colour icon driven touch screen
  • Photometric range:
    −0,3...3,0 A
  • Spectral bandwidth:
    <2 nm
  • Wavelength range:
    190 - 1100 nm
  • Pk:
    1

Specifications

About this item

A simple to use instrument with advanced performance and functionality, the Ultrospec 7500 is perfect for any busy lab, from academia to GLP manufacturing facilities.

  • Easy to use icon driven touch screen for true 'plug and play' setup
  • Automated 8-cell sample carousel supplied as standard
  • Robust, compact and reliable for general or heavily regulated laboratory use
  • Can be upgraded with Resolution CFR PC control software to comply with 21 CFR Part 11
  • Provides stored methods for DNA, RNA, oligo and protein quantification, as well as checking sample purity
  • Preloaded methods for commonly available fluorescent dyes for previous samples
  • Screenshot function to easily capture and export results
  • 800×480 pixel backlit, color LCD touch display
  • Xenon flash lamp for longer lifetime and lower running costs

Combines basic measurement modes with enhances software functionality and method development capabilities.

Accessories information: A thermal printer accessory (sold separately) is available for ULTROSPEC 7500 for those labs who still need a hard copy of results. Print results from your Ultrospec 7500 to create a hard copy of the audit trail, or simply to stick in your lab book.
Ordering information: Resolution CFR software is available if needed for full 12 CFR Part 11 compliance. IQ/OQ available upon request.