Order Entry
Austria
ContactUsLinkComponent
BioDrop µLite+ Microvolume Spectrophotometer
BioDrop µLite+ Microvolume Spectrophotometer
Catalog # SCLI80-3006-55
Supplier:  BIOCHROM
undefined
BioDrop µLite+ Microvolume Spectrophotometer
Catalog # SCLI80-3006-55
Supplier:  BIOCHROM

Specifications

  • Light source:
    Xenon
  • Description:
    Microvolume spectrophotometer
  • Interfaces:
    Full colour icon driven touch screen
  • Photometric range:
    –0,3...2,5 A
  • Spectral bandwidth:
    5 nm
  • Wavelength range:
    190 - 1100 nm
  • Pk:
    1

Specifications

About this item

BioDrop's unique sample port is dedicated to microvolume measurement. The port is easy to use: simply pipette as little as 0,5 μl and measure. Cleaning the port is easy too, just wipe with lint-free tissue to reduce sample carryover to undetectable amounts.

  • The in-built sample port uses no moving parts
  • Instrument provides excellent reproducibility without the need to recondition or calibrate
  • Highly accurate with the pathlength of the port specified to ±5 μm
  • Export data via USB or link to PC

Easy to use onboard analysis with pre-programmed applications or users designed protocols.

Ordering information: BioDrop Resolution CFR software is available if needed for full 12 CFR Part 11 compliance. IQ/OQ available upon request.