Assistent® Drinking Straw Cleaning Brushes
Nylon, 10 mm, Steel wire, 250 mm
Artikelnr. HECH44035010
Anbieter: GLASWARENFABRIK KARL HECHT
Assistent® Drinking Straw Cleaning Brushes
Artikelnr. HECH44035010
Anbieter: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Brushes for cleaning drinking straws feature steel wire handles and nylon bristles.
Specifications
- Bristle material:Nylon
- Brush head Ø:10 mm
- Handle material:Steel wire
- Seq:01
- Total length:250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



