Order Entry
Austria
ContactUsLinkComponent
Revco® TDE ULT Upright Freezers, –80 °C
Revco® TDE ULT Upright Freezers, –80 °C
Supplier:  REVCO TECHNOLOGIES
Certificates
Revco® TDE ULT Upright Freezers, –80 °C
Supplier:  REVCO TECHNOLOGIES

Specifications

  • Catalog No:
  • REVCTDE60086FVULTS
  • REVCTDE50086FVULTS
  • REVCTDE30086FVULTS
  • REVCTDE40086FVULTS
  • Model:
  • TDE60086FV-ULTS
  • TDE50086FV-ULTS
  • TDE30086FV-ULTS
  • TDE40086FV-ULTS
  • Electrical:
  • 230 V/50 Hz
  • 230 V/50 Hz
  • 230 V/50 Hz
  • 230 V/50 Hz
  • Noise level:
  • 50 dBA
  • 50 dBA
  • 52 dBA
  • 51 dBA
  • Shipping weight:
  • 372 kg
  • 333 kg
  • 323 kg
  • 312 kg

Specifications

Frequently Bought Together