Order Entry
Austria
ContactUsLinkComponent
Fixed-Angle Rotor, Avanti JA-10.100
Fixed-Angle Rotor, Avanti JA-10.100
Catalog # BECMB77584
Supplier:  Beckman Coulter
Fixed-Angle Rotor, Avanti JA-10.100
Catalog # BECMB77584
Supplier:  Beckman Coulter

Specifications

  • Capacity:
    100 ml
  • Max. capacity:
    600 ml
  • Description:
    Fixed angle rotor
  • Pk:
    1
  • Max. RPM:
    10200 min⁻¹
  • Max. RCF:
    11420×g

Specifications

About this item

Fixed-angle rotors feature a medium pathlength, a fast run time and excellent resolution.

  • In fixed-angle rotors, tubes are held at a constant angle during the spinning operation, typically between 23 to 38 ° from vertical. They’re commonly used at higher speeds, for small to large volumes, for pelleting applications, such as bacteria and yeast to recover the pellet and remove particles from a suspension and discard the debris, and isopycnic banding of DNA.

When pelleting you want the pellet to end up at the outer bottom wall of the tube, as that location allows for easy collection of the pellet. A fixed-angle rotor is ideal in order to gain easy access to the pellet.

Dimension: 38×102 ml