Order Entry
Austria
ContactUsLinkComponent
AcroPrep™ 24-Well Receiver Plate
AcroPrep™ 24-Well Receiver Plate
Catalog # PALL97028
AcroPrep™ 24-Well Receiver Plate
Catalog # PALL97028

Specifications

  • Description:
    24-well receiver plate
  • Overall height:
    62 mm
  • Pk:
    16

Specifications

About this item

Width: 168 mm
Depth: 168 mm
Weight: 70 mm

  • Temperature: Room temperature
  • No shelf life