Order Entry
Austria
ContactUsLinkComponent
Chillers, Hei-CHILL 1100 Pro
Chillers, Hei-CHILL 1100 Pro
  HEID591-01660-00
Chillers, Hei-CHILL 1100 Pro
  HEID591-01660-00

 

  • Temperature Range:
    –10...+40 °C
  • Weight:
    41 kg
  • Max. pressure:
    25 bar
  • Description:
    Hei-CHILL 1100 Pro, EU Plug
  • Seq:
    02
  • W×D×H:
    380×620×460 mm
  • Electrical:
    230 V/50 Hz
  • Cooling capacity:
    1100 W
  • Refrigerant:
    R290
  • Pk:
    1
  • For:
    Hei-VAP Evaporators

 

 

Hei-CHILL 1100 Pro with a cooling capacity of up to 1100 W allows an effective and powerful cooling of every application, even at low temperatures, or the supply of multiple evaporation systems by a recirculation chiller.

  • Touchscreen controller with glass surface and integrated level indicator
  • Soft running noises for a trouble-free work with speed-controlled fans
  • For applications from –10 to +40 °C with a temperature constancy of +/– 0,5 °C, reliable cooling for different workflows

It has the highest performance for achieving the set target values quickly and for keeping temperatures constant even when using high-polar solvents or during continuous evaporation processes. It is environmentally friendly by using natural refrigerants (R-290) and an efficient cooling system with low-energy fans.

The chiller consists of RS-232 connection option for activating device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software Process solutions.