Silver Standard Solution, 1000 mg/L Ag in dil. Nitric Acid Standard for ICP-MS
ACSDM201.2NP.L1
: CPACHEM
:
- Concentration:1000 mg/L
- Matrix:2% HNO₃
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Silver
- Symbol:Ag
Ag 1000 mg/L in diluted nitric acid for ICP/MS.
Shelf life on ship date: 36 months - store under normal laboratory conditions, at temperatures between 15 to 25 °C.
: ISO 17034, ISO 17025, ISO 9001.