Zinc Standard Solution, 10000 mg/L Zn in dil. Nitric Acid Standard for ICP-MS
ACSDM169.5NP.L1
: CPACHEM
:
- Concentration:10000 mg/L
- Matrix:5% HNO₃
- Pack type:Plastic bottle
- Pk:100 mL
- Environmentally Preferable:
- Element:Zinc
- Symbol:Zn
Mg 10000 mg/L in diluted nitric acid for ICP/MS.
Shelf life on ship date: 36 months - store under normal laboratory conditions, at temperatures between 15 to 25 °C.
: ISO 17034, ISO 17025, ISO 9001.