Order Entry
Austria
ContactUsLinkComponent
 
Hei-CHILL 5000 Circulating Chillers
  HEID591-01710-00
undefined
Hei-CHILL 5000 Circulating Chillers
  HEID591-01710-00

 

  • Temperature Range:
    −20...+40 °C
  • Weight:
    98 kg
  • Description:
    Hei-CHILL 5000, EU-plug
  • Seq:
    01
  • W×D×H:
    550×650×970 mm
  • Refrigerant:
    R-449A
  • Pk:
    1

 

 

Comprehensive spectrum of services for demanding temperature control tasks with a cooling capacity of 5000 W.

  • Filling opening at the top, drain tap at the rear
  • Integrated programmer with 150 segments, can be divided into 5 programs
  • Electronic level indicator and low-level alarm
  • SmartCool system for digital, energy-saving cooling control, including automatic compressor control
  • Clearly arranged control elements, large TFT display and membrane keypad
  • USB interface and an alarm contact are integrated as standard features