Order Entry
Austria
ContactUsLinkComponent
Vacuum Cleaner, AS-400 MR HEPA (W + D)
Vacuum Cleaner, AS-400 MR HEPA (W + D)
Catalog # TIGV110776B
Supplier:  TIGER-VAC
undefined
Vacuum Cleaner, AS-400 MR HEPA (W + D)
Catalog # TIGV110776B
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    194 m³/h
  • Filters:
    HEPA
  • Vacuum pressure:
    2504 mm H2O
  • Description:
    Vacuum cleaner, AS-400 MR HEPA, EU-plug, with poly tank
  • Seq:
    01
  • Model:
    AS-400 MR HEPA (W + D)
  • W×D×H:
    50×52×97 mm
  • Paper bag capacity:
    38 L
  • Horsepower:
    1,6 HP
  • Recovery:
    38 L (Dust, dry and liquid)
  • Cord length:
    10 m
  • Frequency:
    50/60 Hz
  • Noise level:
    63 dB(A)
  • Power:
    1,2 kW
  • Voltage:
    220 - 240 V
  • Weight:
    19 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

HEPA filtered vacuum for wet and dry recovery, designed for the recovery of asbestos, lead, mold, etc.

  • Lightweight and portable
  • Heavy duty two-stage by-pass motor
  • Equipped with a three-stage filtration system
  • Middle ring for wet and dry recovery - included
  • Heavy duty plastic recovery tank
  • Stainless steel recovery tank option available
  • Four-wheel cart for easy maneuverability
  • Built-in storage tray with two large 170 mm rear wheels and two 60 mm front wheels

HEPA filter with an efficiency of 99,995% at 0,3 μm. All of our HEPA vacuum systems are aerosol leak tested before leaving our facility - included.

Suction inlet: 38 mm

Certifications: Tested IEST-RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant.
Ordering information: Optional 15 m grounded power cord available.
Delivery: Ready to use - filters and tool kit included.