Order Entry
Austria
ContactUsLinkComponent
 
Laboratory Freezer, ES
  HERA98F-AEV-TS
undefined
Laboratory Freezer, ES
  HERA98F-AEV-TS

 

  • W×D×H ext.:
    599×658×850 mm
  • Capacity:
    98 L
  • Environmentally Preferable:
  • Electrical:
    230 V, 50 Hz
  • Shipping weight:
    41,8 kg
  • Refrigerant:
    R600a
  • Access ports:
    16 mm side-access port
  • Alarm:
    Yes
  • Defrost:
    Manual
  • Door type:
    Hinged
  • Material:
    Painted steel
  • Plug:
    EU
  • Shelves/drawers:
    3 shelves
  • Insulation:
    CFC-free, HCFC-free
  • Pk:
    1
  • Type:
    General purpose freezer
  • W×D×H int.:
    420×440×650 mm
  • Temperature:
    −10...−26 °C

 

 

Thermo Scientific™ ES Series Lab Freezers, designed for general-purpose lab storage and routine sample protection.

  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CFC-free, HCFC-free

Cabinet material: Scratch-resistant painted steel