Order Entry
Austria
ContactUsLinkComponent
Gas Cartridge, CV 470 Plus
Gas Cartridge, CV 470 Plus
Catalog # CAMP2179823
Supplier:  CAMPING GAZ
Gas Cartridge, CV 470 Plus
Catalog # CAMP2179823
Supplier:  CAMPING GAZ

Specifications

  • Description:
    Gas cartridge, CV 470 Plus, 111W×111D×137,5H mm, weight: 2,61 kg
  • Pk:
    1

Specifications

About this item

Campingaz CV 470 Plus gas cartridge 4-Pack, valve cartridge with patented Easy Clic Plus Technology. It is suitable camping stoves, camping grills or lamps, 450 g butane/propane mix (80/20).

  • Strong performance and quality
  • Easy to connect
  • Safe removal
  • compability and availability
  • Fits all Campingaz CV camping stoves and lanterns

Size approx: 110×140 mm
Weight: 710 g
Content: 450 g