Order Entry
Austria
ContactUsLinkComponent
Temperature Indicating Labels, Go or No Go
Temperature Indicating Labels, Go or No Go
Catalog # BRDY195843
Supplier:  Brady
undefined
Temperature Indicating Labels, Go or No Go
Catalog # BRDY195843
Supplier:  Brady

Specifications

  • Ø:
    2,3 mm
  • Max. temp.:
    +100 °C
  • Description:
    Go or no go temperature indicating, circle
  • Pk:
    10

Specifications

About this item

Reversible temperature indicating labels are part of the VisAlert® Series from Brady®, which is designed to provide immediate visual indication of water or heat exposure.

  • Large temperature range for applications requiring temperature monitoring between 0 and 100 °C
  • Strong permanent acrylic adhesive for any surface
  • Made of sub-surface printed Polyester

Cost-effective solution for temperature checks during maintenance or for trouble spotting during research and development. Extremely low profile is ideal for components, industrial and household applications in areas where measuring temperature is difficult or impractical.

Colour: Green, Red