Order Entry
Austria
ContactUsLinkComponent
Torr Range Handheld Vacuum Gauges, 1520
Torr Range Handheld Vacuum Gauges, 1520
Catalog # ILMV1520C-02
Torr Range Handheld Vacuum Gauges, 1520
Catalog # ILMV1520C-02

Specifications

  • Description:
    Vacuum gauge only (Standalone unit) set up default in mbar
  • Seq:
    01
  • Model:
    1520
  • Weight:
    2 kg
  • W×D×H:
    406×305×152 mm
  • Pk:
    1

Specifications

About this item

Take fast, easy vacuum measurements from 1 to 760 torr (1013 mbar) at multiple locations with this portable vacuum gauge. Use standard 9,5 mm Int.Ø vacuum hosing to connect to vacuum source. Operates on standard 9 V battery or using AC adapter.

  • Internal piezoelectric reads results to a large LCD display
  • Mercury free

Meter dimensions: W×D×H: 76,2 - 15,8×25,4 - 6,35×127 - 19 mm. Available as standalone unit or in convenient carrying case kit with frame case/stand, battery, AC adapter, and vacuum hosing length.

Delivery: Gauge-in kit includes gauge, frame case/stand, battery, AC adaptor(Schuko and UK plug), and vacuum hosing length.