Order Entry
Austria
ContactUsLinkComponent
MultiStore Storage system, Latch No. 6
MultiStore Storage system, Latch No. 6
Catalog # HUEN460301
Supplier:  hünersdorff GmbH
MultiStore Storage system, Latch No. 6
Catalog # HUEN460301
Supplier:  hünersdorff GmbH

Specifications

  • Capacity:
    2,22 L
  • Colour:
    Light grey
  • Material:
    Plastic
  • W×D×H:
    601×94×112,5 mm
  • Pk:
    1
  • Weight:
    0,93 kg

Specifications

About this item

MultiStore Storage system no. 6 is versatile and can be used in places such as laboratories, workshops, sales rooms, doctor's surgeries, chemists, hospitals and industrial settings.

  • Bolts made of high-impact polystyrene, easily stackable and suitable for stable wall mounting
  • Dust-free and visible storage of the contents
  • For high loads and long life span

Removable tilting drawers made of crystal-clear polystyrene with blue plastic handle and labels for perfect drawer labelling.