Order Entry
Austria
ContactUsLinkComponent
SureSTART™ Specification Certified Vial and Cap Kits, Level 1
SureSTART™ Specification Certified Vial and Cap Kits, Level 1
Catalog # HYPE6EKSHV8-2
SureSTART™ Specification Certified Vial and Cap Kits, Level 1
Catalog # HYPE6EKSHV8-2

Specifications

  • Cap included:
    Yes
  • Cap material:
    PE
  • Cap Size:
    8 mm
  • Ø×H:
    8,2×40 mm
  • Sterile:
    -
  • Type:
    Vial kit
  • Capacity:
    1,00 ml
  • Colour:
    Amber
  • Material:
    Glass
  • Thickness:
    8 mm
  • Cap type:
    Plug
  • Cap colour:
    Transparent
  • Pk:
    100

Specifications

About this item

Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology.

  • For everyday analysis
  • Chromatography approved
  • Not autoclavable
  • No preservative
  • Shell vials

Choose from a variety of kits containing short thread screw vials in clear propylene and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues.

SureSTART Level 1 products are cost optimised, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.