Order Entry
Austria
ContactUsLinkComponent
 
Stainless Steel Wire Modular Shelving Unit
  TEKMSHSHMSWIM12X60
 :  TEKNOMEK
Stainless Steel Wire Modular Shelving Unit
  TEKMSHSHMSWIM12X60
 :  TEKNOMEK

 

  • Description:
    Mobile stainless steel wire modular shelving unit
  • Material:
    Stainless steel 304
  • W×D×H:
    1200×600×1800 mm
  • Pk:
    1

 

 

Stainless steel modular shelving units with wire shelves are hygienic, ingress-free and fully welded with 304-grade stainless steel. The modular shelving units come as static or mobile. The mobile castors are stainless steel as standard. The static version comes with adjustable feet for ultimate balance and stability.

  • Manufactured from 304-grade stainless steel
  • Additional tiers and lengths available
  • 600 kg payload per unit
  • Individual shelf loading - under 1000 mm width: 150 kg
  • Individual shelf loading - over 1000 mm width: 100 kg
  • Adjustable feet on static versions
  • Units over 1500 mm feature three uprights (one in the centre)

Each shelving unit is supplied with four shelves but each unit can hold up to 12 shelves, ensuring that you will find a unit suitable for your storage needs. Support points every 50 mm make the shelving positions very flexible. You can even build a corner unit using hooks (two per shelf), without any uprights needed.